CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23

DAYTON

Web Price : $989.07 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZXP6
  • Mfr. Model # 2ZXP6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Bearing Type Ball
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Hz 60
  • Impeller Material Cast-Iron
  • Seal Material Buna-N, Carbon, Ceramic, SS
  • Agency Compliance
  • Wetted Materials Cast Iron, Buna-N, Carbon, Ceramic, SS
  • Impeller Type Open
  • Max. Specific Gravity 1.3
  • Amps 4.5-4.6/2.3
  • Height 9-1/2"
  • Length 16-1/4"
  • Width 6-1/8"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Frame 56J
  • Manufacturers Warranty Length 1 Year
  • Max. Pressure 22.5 PSI
  • Inlet Pressure 75 PSI
  • Max. Case Pressure 75 PSI
  • Best Efficiency Range GPM @ Head 28 to 73 gpm @ 45 to 25 ft.
  • GPM of Water @ 20 Ft. of Head 79
  • GPM of Water @ 15 Ft. of Head 85
  • GPM of Water @ 10 Ft. of Head 91
  • GPM of Water @ 30 Ft. of Head 66
  • GPM of Water @ 40 Ft. of Head 48
  • GPM of Water @ 50 Ft. of Head 7
  • GPM of Water @ 5 Ft. of Head 95

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list