CENTRIFUGAL PUMP,1/2 HP,3 PH,208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP,1/2 HP,3 PH,208-23

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWU1
  • Mfr. Model # 2ZWU1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.45 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 20 Ft. of Head 57
  • GPM of Water @ 10 Ft. of Head 67
  • GPM of Water @ 25 Ft. of Head 48
  • GPM of Water @ 15 Ft. of Head 63
  • GPM of Water @ 30 Ft. of Head 40
  • GPM of Water @ 40 Ft. of Head 10
  • Includes Manual
  • Item Pump
  • Motor RPM 3450
  • Duty Continuous
  • Impeller Material Stainless Steel
  • Hz 60
  • Seal Material Viton, Carbon, Ceramic, SS
  • Motor Type
  • Wetted Materials SS, Viton, Carbon, Ceramic
  • Agency Compliance
  • Impeller Type Semi Open Non-Clogging
  • Amps 1.8-1.7/0.9
  • Port Rotation 4 Position
  • Max. Specific Gravity 1.0
  • Height 5-7/8"
  • Length 13-1/2"
  • Width 6-5/8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 7/16"
  • Max. Case Pressure 200 PSI
  • Max. Head 44
  • Best Efficiency Range GPM @ Head 19 to 63 gpm @ 35 to 15 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list