CENTRIFUGAL PUMP, 1/2 HP, 1 PH, 115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRIFUGAL PUMP, 1/2 HP, 1 PH, 115

DAYTON

Web Price : $1,010.31 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZWZ6
  • Mfr. Model # 2ZWZ6
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.2 lbs

Technical Specs

  • Bearing Type Ball
  • GPM of Water @ 10 Ft. of Head 42
  • GPM of Water @ 15 Ft. of Head 40
  • GPM of Water @ 25 Ft. of Head 37
  • GPM of Water @ 40 Ft. of Head 32
  • GPM of Water @ 30 Ft. of Head 36
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 50 Ft. of Head 28
  • GPM of Water @ 70 Ft. of Head 15
  • Includes Manual
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Duty Continuous
  • Hz 60
  • Impeller Material 316 Stainless Steel
  • Motor Type ODP
  • Seal Material Viton
  • Wetted Materials Bronze, Brass, Viton, Carbon, Ceramic, 316 SS
  • Port Rotation 4 Position Increments
  • Max. Specific Gravity 1.0
  • Agency Compliance
  • Impeller Type Closed
  • Amps 8.4/4.8
  • Height 8-1/2"
  • Length 14-3/4"
  • Width 8"
  • Manufacturers Warranty Length 1 yr.
  • Frame 56J
  • Inlet Pressure 200 PSI
  • Max. Liquid Temp. 200 Degrees F
  • Max. Dia. Solids 5/32"
  • Max. Head 82 ft.
  • Max. Case Pressure 200 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list