Skip Content
CENTRE PUNCH TOOL 3/8IN + 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRE PUNCH TOOL 3/8IN + 5/8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIS03869
  • Mfr. Model # S03869
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Product Details

Centre punch tool with ratchet action tensioning for 3/8 inch & 5/8 inch wide clamps. For applying centre punch clamps.

Technical Specs

  • Item Center Punch Tool
  • Capacity 3/8" - 5/8"
  • Includes Built-in Cutter
  • Height (In.) 4-1/8"
  • Length (In.) 9-5/8"
  • For Use With Mfr. No. HS1904 to GRP119, GRP129 to GRP169, GRP04S to GRP16S, GRP039, GRP311, GRP03S, GRP311S
  • Package Quantity 1
  • Width (In.) 3-3/8"
  • Characteristics Applies Tension, Cuts Tail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list