CENTRE PUNCH CLAMP 1-3/8INX 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTRE PUNCH CLAMP 1-3/8INX 3/8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNICP311
  • Mfr. Model # CP311
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2099
  • Shipping Weight 0.04 lbs

Product Details

Strapping clamp, center punch clamps, 1-3/8 inch inside diameter, 3/8 inch width, 0.025 inch thickness ( 0.635 millimeters).

Technical Specs

  • Material of Construction Galvanized Carbon Steel
  • Thickness (In.) 0.025
  • Package Quantity 100
  • Min. Clamp Dia. (In.) 9/16
  • Type Preformed Band Clamp
  • Max. Clamp Dia. (In.) 1-3/8
  • Width (In.) 3/8
  • For Hose O.D. Max. (In.) 1-3/8
  • Inside Dia. (In.) 1-3/8
  • Item Center Punch Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list