Skip Content
Discontinued with Replacement
CENTRE HEAD FOR 12-24IN MODELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CENTRE HEAD FOR 12-24IN MODELS

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-202U
  • Mfr. Model # 180-202U
  • UNSPSC # 27111800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CENTER HEAD FOR 12 TO 24 IN

Price: NA

Product Details

Hardened cast iron centre head has a precision face and is forged and hardened with smooth black enamel finish. For 12 inch to 24 inch models.

Technical Specs

  • Finish Blue Enamel
  • For Use With Combination Square
  • Head Size (In.) 12 - 24
  • Item Combination Square Center Head
  • Material Hardened Cast Iron
  • Head Type Center
  • Head Material Hardened Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list