Skip Content
CENTRAL DUST COLLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTRAL DUST COLLECTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3AA25
  • Mfr. Model # 3AA25
  • UNSPSC # 40161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 367.0 lbs

Technical Specs

  • Amps AC 14.5
  • dBA 83
  • Drum Dia. (In.) 22 to 24
  • Hose Dia. (In.) 7
  • Includes Fiberglass Lid with Hose and Clamps, 5-micron Dust Collection Bag, Power Control Box and All Hardware for Assembly
  • HP 5
  • Item Dust Collector
  • Max. Flow (CFM) 2600
  • Operating Velocity Range (FPM) 9450
  • Phase 3
  • Type Two Stage Central
  • Hz 60
  • Voltage 230/460
  • Filter Bag 5 micron
  • Static Pressure Range (In.) 1.76 to 12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list