Skip Content
CENTER REAMER SET,5 PC,3 FL,82 DEG, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER REAMER SET,5 PC,3 FL,82 DEG,

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBT8
  • Mfr. Model # 1DBT8
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.91 lbs

Technical Specs

  • Application General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
  • Item Countersink Set
  • Finish Uncoated
  • Material High Speed Steel
  • Number of Flutes 3
  • Number of Pieces 5
  • Sizes Included 1/4, 3/8, 1/2, 3/4, 1"
  • Type Single Ended
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list