CENTER REAMER,3 FL,90 DEG,1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER REAMER,3 FL,90 DEG,1/4,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P392
  • Mfr. Model # 3P392
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
  • Item Countersink
  • Finish Uncoated
  • Material High Speed Steel
  • Number of Flutes 3
  • Number of Pieces -
  • Type Single Ended
  • Sizes Included -
  • Included Angle 90 Degrees
  • Overall Length 1-1/2"
  • Body Dia. 1/4"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list