Skip Content
CENTER REAMER,3 FL,90 DEG,1 1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER REAMER,3 FL,90 DEG,1 1/4,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWH1
  • Mfr. Model # 4FWH1
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.) 1-1/4
  • Cutting Capacity (In.) -
  • Material High Speed Steel
  • Finish Uncoated
  • Item Countersink
  • Number of Flutes 3
  • Overall Length (In.) 2-3/4
  • Number of Pieces -
  • Pilot Dia. (In.) -
  • Shank Length (In.) 1-1/4
  • Shank Dia. (In.) 1/2
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list