Skip Content
CENTER REAMER,3 FL,82 DEG,3/8,COBAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER REAMER,3 FL,82 DEG,3/8,COBAL

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3YPK5
  • Mfr. Model # 3YPK5
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Cutting Capacity (In.) -
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.) 3/8
  • Material Cobalt
  • Item Countersink
  • Finish Bright
  • Number of Pieces -
  • Number of Flutes 3
  • Pilot Dia. (In.) -
  • Overall Length (In.) 1-3/4
  • Shank Length (In.) 7/8
  • Shank Dia. (In.) 1/4
  • Type Single Ended
  • Pilot Length (In.) -
  • Sizes Included -
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list