Skip Content
CENTER REAMER,3 FL,82 DEG,3/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER REAMER,3 FL,82 DEG,3/4,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3P395
  • Mfr. Model # 3P395
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Cutting Capacity (In.) -
  • Application General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
  • Body Dia. (In.) 3/4
  • Finish Uncoated
  • Item Countersink
  • Number of Flutes 3
  • Material High Speed Steel
  • Number of Pieces -
  • Pilot Dia. (In.) -
  • Overall Length (In.) 2-5/8
  • Shank Dia. (In.) 1/2
  • Type Single Ended
  • Shank Length (In.) 1-1/4
  • Pilot Length (In.) -
  • Sizes Included -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List