Skip Content
CENTER REAMER,3 FL,60 DEG,3/8,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER REAMER,3 FL,60 DEG,3/8,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBX7
  • Mfr. Model # 1DBX7
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application General Purpose For Aluminum, Alloy, Carbon And Tool Steels With Better Finish Requirements
  • Body Dia. (In.) 3/8
  • Cutting Capacity (In.) -
  • Item Countersink
  • Finish Uncoated
  • Material High Speed Steel
  • Number of Flutes 3
  • Number of Pieces -
  • Overall Length (In.) 1-3/4
  • Pilot Dia. (In.) -
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 7/8
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list