Skip Content
CENTER REAMER,3 FL,60 DEG,1 1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER REAMER,3 FL,60 DEG,1 1/4,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWG6
  • Mfr. Model # 4FWG6
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Finish Uncoated
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Item Countersink
  • Number of Flutes 3
  • Number of Pieces -
  • Material High Speed Steel
  • Type Single Ended
  • Sizes Included -
  • Included Angle 60 Degrees
  • Overall Length 3"
  • Body Dia. 1-1/4"
  • Shank Length 1-1/4"
  • Shank Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list