Skip Content
CENTER PUNCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER PUNCH

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SUM784520
  • Mfr. Model # 784520
  • UNSPSC # 27111555
  • CATALOGUE PAGE # 807
  • Shipping Weight 3.0 lbs

Technical Specs

  • Features Power Off Automatically in 5 Min., Portable Size, Convenient to Co Work with Other Measuring Tools and Enlarge Measuring Range
  • Includes Carrying Case
  • Item Digital Angle Finder
  • Finish Aluminium
  • Number of Pieces 1
  • Replaceable Point Yes -part #784522
  • Material Aluminium
  • Point Hardened Steel
  • Diameter 4" - 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list