CENTER PUNCH TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER PUNCH TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI2LPG7
  • Mfr. Model # 2LPG7
  • UNSPSC # 27111500
  • CATALOGUE PAGE # 2100
  • Shipping Weight 0.95 lbs

Product Details

Center Punch Tool, Capacity 3/8 to 5/8 In., Light Duty Hand Tool to be Used with 3/8 in and 5/8 in, For Use With 3/8 In. and 5/8 In. Center Punch Clamps.

Technical Specs

  • Capacity 3/8 "- 5/8"
  • Length (In.) 9-5/8"
  • For Use With Mfr. No. HS1904 to GRP119, GRP129 to GRP169, GRP04S to GRP16S, GRP039, GRP311, GRP03S, GRP311S
  • Item Center Punch Tool
  • Height (In.) 4-1/8"
  • Package Quantity 1
  • Width (In.) 3-3/8"
  • Characteristics Applies Tension, Cuts Tail
  • Includes Built-in Cutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list