Skip Content
CENTER PUNCH TOOL 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER PUNCH TOOL 5/8IN

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNIT300
  • Mfr. Model # T300
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 2100
  • Shipping Weight 3.255 lbs

Product Details

Centre punch tool with ratchet action tensioning for 5/8 inch wide clamps. For applying centre punch clamps.

Technical Specs

  • Item Center Punch Tool
  • Capacity 3/8" - 5/8"
  • Height (In.) 4-1/8"
  • For Use With Mfr. No. GRP049 to GRP119, GRP129, GRP169, GRP04S to GRP16S, GRP039, GRP311, GRP03S, GRP311S
  • Includes Includes 3/8" Adapter
  • Length (In.) 13"
  • Package Quantity 1
  • Characteristics Applies Tension, Cuts Tail
  • Width (In.) 3-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list