Skip Content
CENTER PUNCH SET WITH POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER PUNCH SET WITH POUCH

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT985-138
  • Mfr. Model # 985-138
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Finish Black Oxide
  • Includes Sizes 1/16" - 5/32", Pouch
  • Item Center Punch Set with Pouch
  • Length 3", 4"
  • Number of Pieces 5
  • Point Steel
  • Material Steel
  • Blow Force Not Rated
  • Diameter 1/16 ,5/64 ,3/32 ,9/64 ,5/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list