CENTER PUNCH - HD 15/64IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CENTER PUNCH - HD 15/64IN

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN4CPHD065
  • Mfr. Model # 4CPHD065
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Used to mark the centerpoint when drilling holes. Tough tool steel shaft for punching hard metals, including stainless steel. Precision ground for easier marking. Knurled handle for gripping easily. Soft head for safety. Length 5-45/64 inches. Pin length 1-7/8 inches. Size 15/64 inches.

Technical Specs

  • Item Heavy Duty Center Punch
  • Length 5-45/64"
  • Point 15/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list