CENTER PUNCH AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER PUNCH AUTOMATIC

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT985-112
  • Mfr. Model # 985-112
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Material Plastic, Steel
  • Length 5-1/4"
  • Adjustable No
  • Diameter 11/16"
  • Item Automatic Center Punch
  • Finish Black Oxide
  • Number of Pieces 1
  • Replaceable Point Yes
  • Blow Force Not Rated
  • Point Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list