Skip Content
CENTER PUNCH AUTO STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER PUNCH AUTO STEEL

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL79
  • Mfr. Model # 79
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 699
  • Shipping Weight 0.17 lbs

Product Details

Steel automatic centre punch is a black oxide finish which inhibits rust. All-steel, 5 inch body with threaded, replaceable hardened steel point and shaft. Body diameter is 1/2 inch.

Technical Specs

  • Item Mini Heavy Duty Automatic Center Punch
  • Finish Black Oxide
  • Features One Handed Spring Impact Operation, No Hammer Needed Spring Tension Adjusts for Light or Heavy Strokes and Marking All Steel Body with Knurled Finger Grip, and Rust Resistant Black Oxide Finish
  • Includes One Point
  • Length 4-7/8"
  • Material Steel Body
  • Number of Pieces 1
  • Adjustable Yes
  • Replaceable Point Yes
  • Point Hardened Steel
  • Diameter 1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list