CENTER PUNCH 1/4 X 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER PUNCH 1/4 X 4

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT16-227
  • Mfr. Model # 16-227
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Features Hardened Striking Surface
  • Item Center Punch
  • Finish Yellow Powder Coated
  • Length 4"
  • Material Chrome Vanadium Steel
  • Number of Pieces 1
  • Point 1/4
  • Diameter 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list