Skip Content
CENTER PUNCH 1/4 IN HEX 4 1/4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER PUNCH 1/4 IN HEX 4 1/4 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2AJC7
  • Mfr. Model # 2AJC7
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Hex (In.) 1/4"
  • Length (In.) 4-1/4"
  • Item Center Punch
  • Construction Chrome Vanadium Steel with Black Oxide Finish
  • Tip Size (In.) 3/32
  • Design 1 - Piece
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list