Skip Content
CENTER PUNCH 1.0 IN DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER PUNCH 1.0 IN DIAMETER

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT985-113
  • Mfr. Model # 985-113
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Finish Green
  • Item Automatic Center Punch
  • Material Plastic/Steel
  • Length 6"
  • Number of Pieces 1
  • Adjustable No
  • Replaceable Point Yes
  • Point Carbide
  • Diameter 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list