CENTER POWER STR LN SURGE 6 OUT 6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER POWER STR LN SURGE 6 OUT 6FT

WOODS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDS041458
  • Mfr. Model # 041458
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1420
  • Shipping Weight 1.06 lbs

Product Details

Surge protected 6 outlet power strip. Grey with 3 surge protectors and 6 foot power cord.

Technical Specs

  • Item Surge Protected Bar
  • Rated Joules 450
  • Depth 1-5/8"
  • For Use With Electronics
  • Length 13"
  • Width 2"
  • Max. Surge Current 22500A
  • Footnotes For General Household Electronics, and Small Home Appliances
  • Hz 60
  • Standards cULus
  • Voltage 125
  • Power Indicator Yes
  • NEC Cord Designation SJTW
  • Circuit Breaker Yes
  • NEMA Receptacle Configuration (6) 5-15R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list