Skip Content
CENTER OUTLET WASTE,PIPE DIA 1 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER OUTLET WASTE,PIPE DIA 1 1/2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PNR8
  • Mfr. Model # 1PNR8
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 1.64 lbs

Product Details

Center Outlet Waste Tee, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 16, Gauge 22, Pipe Dia. (In.) 1-1/2, For Use With Connecting Double Bowl Kitchen Sink With Center Outlet, Connection Slip, Includes Two Waste Arm, Four Slip Nut And Washers, And One Threaded Tube.

Technical Specs

  • Includes (2) Waste Arm, (4) Slip Nut and Washers, and (1) Threaded Tube
  • For Use With Connecting Double Bowl Kitchen Sink with Center Outlet
  • Gauge 22
  • Item Center Outlet Waste Tee
  • Length (In.) 16
  • Material of Construction Brass
  • Package Quantity 1
  • Type Kitchen
  • Color/Finish Chrome/Brass
  • Pipe Dia. (In.) 1-1/2
  • Connection Slip

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List