Skip Content
CENTER MOUNT CONVEX MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER MOUNT CONVEX MIRROR

VELVAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FAF9
  • Mfr. Model # 2FAF9
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Dia. (In.) 6
  • Height (In.) -
  • Includes Stainless Steel Hardware
  • Item Center Mount Convex Mirror
  • Colour -
  • Length (In.) -
  • Material Stainless Steel
  • Package Quantity 1
  • Total Length (In.) -
  • Width (In.) -
  • Type Blind Spot
  • Mirror Size (In.) -
  • Shape Circular
  • Motorized No
  • Heated No
  • Flat or Convex Convex
  • Lighted No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list