Skip Content
CENTER HEAD FOR 12 TO 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER HEAD FOR 12 TO 24 IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT180-202B
  • Mfr. Model # 180-202B
  • UNSPSC # 27111815
  • CATALOGUE PAGE # 692
  • Shipping Weight 0.2 lbs

Technical Specs

  • Head Type Center
  • Head Size (In.) 12 to 24
  • Body Material Hardened
  • Item Center Head
  • Length (In./mm) 12/300-24/600
  • Finish Gray Enamel
  • Features Versatile Measurements on Various Types of Workpieces
  • Graduations 12 in/300 mm - 24 in/600 mm
  • Length 12" - 24"
  • Length (In.) 12 - 24
  • Length (mm) 300 - 600
  • Blade Material Steel
  • Graduation Type Inch, Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list