CENTER HEAD 12-24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CENTER HEAD 12-24 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNH5
  • Mfr. Model # 2YNH5
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 690
  • Shipping Weight 0.44 lbs

Product Details

Used for layout, setup, checking heights and depths, and setting angles. 3 piece sets include blade (scale), centre and square heads. 4 piece sets include blade (scale), centre, square heads and protractor. Square - have precision ground 90 degrees square face and 45 degrees miter face and come with hardened scriber and spirit level.Centre - allow centre to be scribed on end of round stock. Protractor - feature spirit level and revolving turrets.

Technical Specs

  • Finish Black Baked Enamel
  • Features Center Head, Cast Hardened for Blade
  • Head Type Center
  • Item Combination Head
  • Number of Pieces 1
  • Head Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list