Skip Content
CENTER DOWELS SET 4 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CENTER DOWELS SET 4 PC

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL888
  • Mfr. Model # 888
  • UNSPSC # 41112401
  • CATALOGUE PAGE # 321
  • Shipping Weight 0.12 lbs

Product Details

The quickest and most accurate method to locate, transfer and match dowel holes. Made of nickel plated steel. Set includes 8 pieces, two of each size: 1/4 inch, 5/16 inch, 3/8 inch, 1/2 inch diameter.

Technical Specs

  • Item Dowel Centers
  • Finish Nickel Plated
  • Includes 4 Sets of 2
  • Material Steel
  • Package Quantity 4 Pairs
  • Dia. 1/4", 5/16", 3/8", 1/2"
  • Type Woodworking
  • Overall Length 5.63"
  • Rockwell Hardness HRC60
  • Nominal Diameter 1/4", 5/16", 3/8", 1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List