CENT-O-GRAM311X0.01G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CENT-O-GRAM311X0.01G

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA311-00
  • Mfr. Model # 311-00
  • UNSPSC # 41111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Capacity 311 g
  • Item Balance Scale
  • Overall Height 9"
  • Overall Length 18"
  • Application Modes Weighing
  • Power Unit None
  • Overall Width 12"
  • Standards Self-Aligning with Beam Design and Special Floating Agate Bearings, Counterbalancing Knob Provides Quick Zeroing and Stays In Position, Magnetic Dampening for Quicker Results, Durable with Aluminium Pressure Casting for The Base and Beam Assembly
  • Weighing Surface Width 3-1/2"
  • Weighing Surface Depth 3-1/2"
  • Digital/Mechanical Mechanical
  • Platform Material Stainless Steel
  • Scale Item Bench Platform
  • Weighing Units g
  • Scale Graduations 0.01 g
  • Housing Material Aluminum
  • Washdown No
  • Scale Display Graduated Beam
  • Scale Sub-Category Beam Balance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list