CEMENT UNIVERSAL 4OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CEMENT UNIVERSAL 4OZ.

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BPT12-085
  • Mfr. Model # 12-085
  • UNSPSC # 25172503
  • CATALOGUE PAGE # 3184
  • Shipping Weight 1.0 lbs

Product Details

Universal rubber cement includes application brush. Non-flammable type. Size 1/4 pint (4 fl. oz.) can.

Technical Specs

  • Item 1/4 Pint (4 fl. oz.) Can
  • Colour Light Yellow
  • Container Type Can
  • Size 4 oz.
  • Used For Tires
  • Max. Safe Storage Temp. 100 Degrees F
  • Operating Temp. 32 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list