Skip Content
CEMENT CONTACT GREEN PRE-TITE 1.5 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEMENT CONTACT GREEN PRE-TITE 1.5 L

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1536624
  • Mfr. Model # 1536624
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1570
  • Shipping Weight 3.79 lbs

Product Details

A super strong, multi-purpose adhesive that bonds plastic laminate, wood particle board, cork, fabric and styrofoam. 100% solvent free, non-flammable. Applies smoothly with brush: non-stringing. Can easily be cleaned up with soap and water.

Technical Specs

  • Size 1.5 L
  • Colour White
  • Application Bond Polystyrene and Polyurethane Foam to Metal by Applying Solvent-Based
  • Item Low Odour Contact Cement
  • Temp. Range (F) Apply above 65 Degrees F
  • Characteristics Appearance-liquid, % Solids- 51.5 - 55%, Viscosity- 600-1500 Cps, Voc Content-0.92% by Weight(less Than 10 G/l), Shelf Life-18 Months From Date of Manufacture, Odour-minimal
  • Standards ASTM D 1995
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List