Skip Content
CEMENT CNTCT GRN PRE-TITE 237 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEMENT CNTCT GRN PRE-TITE 237 ML

LEPAGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LPG1505670
  • Mfr. Model # 1505670
  • UNSPSC # 31201610
  • CATALOGUE PAGE # 1570
  • Shipping Weight 4.3 lbs

Product Details

Pres-Tite(R) green contact cement. A super strong, latex contact cement that bonds plastic laminate, wood particle board, cork, fabric and styrofoam. 100% solvent free, non-flammable. Applies smoothly with brush or roller: non-stringing. Can easily be cleaned up with soap and water.

Technical Specs

  • Size 237mL
  • Item Low Odour Contact Cement
  • Application Bond Polystyrene and Polyurethane Foam to Metal by Applying Solvent-Based
  • Colour White
  • Temp. Range (F) Apply above 65 Degrees F
  • Characteristics Appearance-liquid, % Solids- 51.5 - 55%, Viscosity- 600-1500 Cps, Voc Content-0.92% by Weight(less Than 10 G/l), Shelf Life-18 Months From Date of Manufacture, Odour-minimal
  • Standards ASTM D 1995

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list