Skip Content
CELLAR FLOOR DRAIN, PIPE DIA 4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CELLAR FLOOR DRAIN, PIPE DIA 4 IN

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDT1
  • Mfr. Model # 4WDT1
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.85 lbs

Technical Specs

  • Item Cellar Floor Drain
  • Height (In.) 5-3/4
  • Material of Construction Cast-Iron
  • Overall Dia. (In.) 12
  • Pipe Dia. (In.) 4
  • Package Quantity 1
  • Type Light Duty
  • Color/Finish Dura Coated Cast Iron
  • Connection Inside Caulk
  • Drain Material Cast Iron
  • Standards ASME A112.6.3 ANSI A112.21.1M
  • Grid Material Cast-Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list