CELLAR FLOOR DRAIN, PIPE DIA 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CELLAR FLOOR DRAIN, PIPE DIA 3 IN

ZURN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDR9
  • Mfr. Model # 4WDR9
  • UNSPSC # 30151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.8 lbs

Technical Specs

  • Item Cellar Floor Drain
  • Length (In.) 9
  • Package Quantity 1
  • Connection Inside Caulk
  • Standards ASME A112.6.3 ANSI A112.21.1M
  • Drain Material Cast Iron
  • Grid Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list