Skip Content
CELL PHONE LOCKER 3 WIDE X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CELL PHONE LOCKER 3 WIDE X 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10Y623
  • Mfr. Model # 10Y623
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 133.0 lbs

Product Details

Cell PhOne Locker, Unassembled, Locker Type 3 Wide, 30 openings, Tier Ten, No. of Frames 3, Locking System Hasp, Opening Width 6 In., Opening D 8 In., Opening H 4-5/8 In., Overall Width 27 In., Overall D 9 In., Overall H 66 In., Color Blue, Mat. Cold Rolled Steel, Finish Powder Coat, Legs 6 In.

Technical Specs

  • Colour Blue
  • Handle Type One Point
  • Finish Powder Coated
  • Material Cold Rolled Steel
  • Item Cell Phone Locker
  • Overall Depth 9"
  • Lock Type Accommodates Padlock
  • Overall Height 66"
  • Overall Width 27"
  • Tier Ten
  • Legs 6"
  • Opening Height 4-5/8"
  • Opening Depth 8"
  • Locker Configuration (3) Wide, (30) Openings
  • Opening Width 6"
  • Assembled/Unassembled Unassembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list