Skip Content
CELL PHONE LOCKER 3 WIDE X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CELL PHONE LOCKER 3 WIDE X 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10Y622
  • Mfr. Model # 10Y622
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 133.0 lbs

Product Details

Cell PhOne Locker, Unassembled, Locker Type 3 Wide, 30 openings, Tier Ten, No. of Frames 3, Locking System Hasp, Opening Width 6 In., Opening D 8 In., Opening H 4-5/8 In., Overall Width 27 In., Overall D 9 In., Overall H 66 In., Color Tan, Mat. Cold Rolled Steel, Finish Powder Coat, Legs 6 In.

Technical Specs

  • Handle Type One-Point
  • Finish Powder Coat
  • Colour Tan
  • Item Cell Phone Locker
  • Material Cold Rolled Steel
  • Overall Depth 9"
  • Lock Type Accommodates Padlock
  • Overall Height 66"
  • Overall Width 27"
  • Opening Height 4-5/8"
  • Tier Ten
  • Legs 6"
  • Opening Width 6"
  • Opening Depth 8"
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (30) Openings
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list