Skip Content
CELL PHONE LOCKER 1 WIDE X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CELL PHONE LOCKER 1 WIDE X 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM10Y619
  • Mfr. Model # 10Y619
  • UNSPSC # 56101520
  • CATALOGUE PAGE # 2052
  • Shipping Weight 49.0 lbs

Product Details

Cell PhOne Locker, Unassembled, Locker Type 1 Wide, 10 openings, Tier Ten, No. of Frames 1, Locking System Hasp, Opening Width 6 In., Opening D 8 In., Opening H 4-5/8 In., Overall Width 9 In., Overall D 9 In., Overall H 66 In., Color Tan, Mat. Cold Rolled Steel, Finish Powder Coat, Legs 6 In.

Technical Specs

  • Finish Powder Coat
  • Colour Tan
  • Handle Type One-Point
  • Item Cell Phone Locker
  • Material Cold Rolled Steel
  • Overall Depth 9"
  • Lock Type Accommodates Padlock
  • Tier Ten
  • Overall Height 66"
  • Overall Width 9"
  • Legs 6"
  • Opening Height 4-5/8"
  • Opening Depth 8"
  • Opening Width 6"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Unassembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list