Skip Content
CELL PHONE HOLDER,2 1/2 W X 3-1/4 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CELL PHONE HOLDER,2 1/2 W X 3-1/4 I

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS4ZB60
  • Mfr. Model # 4ZB60
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Small Cell Phone Holder
  • Height 4"
  • Colour Black
  • Features Belt Loop and Spring Steel Belt Clip
  • Material Polyester
  • Number of Pockets 1
  • Width 2"
  • Fits Belts Up To 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list