Skip Content
CELL AND CARBON MODULE FILTER,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CELL AND CARBON MODULE FILTER,12 IN

EXTRACT-ALL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2DBW1
  • Mfr. Model # 2DBW1
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.15 lbs

Technical Specs

  • For Use With Mfr. No. S-987-2A
  • Includes 2" Refill Carbon Module
  • Item Cell and Carbon Module Filter
  • MERV 13
  • Nominal Height 12"
  • Nominal Width 12"
  • Nominal Depth 8"
  • Filter Efficiency 0.95
  • Media Area 6.6 sq. ft.
  • Frame Included Yes
  • Nominal Filter Size 12x12x8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list