CELANER AIR COMMCERCIAL CEILING MNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CELANER AIR COMMCERCIAL CEILING MNT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNP6
  • Mfr. Model # 2HNP6
  • UNSPSC # 40161602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.0 lbs

Technical Specs

  • Air Flow (CFM) 152/198/244
  • Cord Length (Ft.) -
  • Colour White
  • Depth (In.) 24
  • Dia. (In.) 6
  • Duct Height (In.) -
  • Duct Width (In.) -
  • Filter Rating (Microns) Up to 0.3
  • Height (In.) 15-3/4
  • Includes HEPA, Photocatalytic and UV Filter, Hardware, and Remote Control
  • Hose Dia. (In.) -
  • Hose Length (Ft.) -
  • Item Commercial Air Cleaner
  • For Use With -
  • Finish Powder Coated
  • Length (In.) 24
  • Number of Speeds 3
  • Phase 1
  • Type 3 Stage HEPA/UV
  • Width (In.) 24
  • Hz 60
  • Filter Efficiency (%) 99.7
  • Sound Level dBA 60
  • Mount Ceiling
  • Watts 150
  • Voltage 120
  • Agency Compliance UL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list