Skip Content
CEILING VENTILATOR,80 CFM,115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,80 CFM,115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1UBH7
  • Mfr. Model # 1UBH7
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1457
  • Shipping Weight 10.68 lbs

Product Details

Silent Low-Profile Ceiling Ventilator, 80 CFM, 115 Volt

Technical Specs

  • CFM @ 0.100-In. SP 81
  • CFM @ 0.000-In. SP 87
  • CFM @ 0.200-In. SP 72
  • CFM @ 0.125-In. SP 78
  • CFM @ 0.250-In. SP 62
  • CFM @ 0.375-In. SP 61
  • CFM @ 0.625-In. SP 44
  • For Use With General Ventilation Applications
  • CFM @ 0.750-In. SP 30
  • CFM @ 0.500-In. SP 54
  • Includes Backdraft damper
  • Full Load Amps 0.16
  • Motor RPM 900
  • Item Ceiling Ventilator
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 2.0
  • Sones @ 0.100-In. SP @ 5 Ft. 2.0
  • Sones @ 0.125-In. SP @ 5 Ft. 2.3
  • Sones @ 0.250-In. SP @ 5 Ft. 1.3
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Housing Material Galvanized Steel
  • Motor Type Shaded Pole
  • Mounting Position Horizontal
  • Speed Control 1DGV1
  • Voltage 115
  • Wheel Material Plastic
  • Watts 54
  • Grille Color White
  • Motor Insulation Class B
  • Grille Material Polystyrene
  • Number of Speeds 1
  • Dimension B 11-1/2"
  • Standards UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
  • Dimension A 13-7/8"
  • Dimension D 6"
  • Dimension E 1-1/4"
  • Housing Length 13-7/8"
  • Duct Dia. 6"
  • Insulated No
  • Housing Width 11-1/2"
  • Housing Height 7"
  • Grille Width 13-1/4"
  • Discharge Dia. 6"
  • Grille Length 14-7/8"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list