CEILING VENTILATOR,780 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,780 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AE77
  • Mfr. Model # 5AE77
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 37.3 lbs

Technical Specs

  • CFM @ 0.000-In. SP 812
  • CFM @ 0.100-In. SP 782
  • CFM @ 0.125-In. SP 775
  • CFM @ 0.250-In. SP 741
  • CFM @ 0.375-In. SP 704
  • CFM @ 0.500-In. SP 665
  • CFM @ 0.750-In. SP 581
  • For Use With General Ventilation Applications
  • CFM @ 0.625-In. SP 625
  • Includes Backdraft Damper
  • Full Load Amps 3.3
  • Phase 1
  • Item Ceiling Ventilator
  • Motor RPM 1,600
  • Sones @ 0.000-In. SP @ 5 Ft. 8.4
  • Sones @ 0.100-In. SP @ 5 Ft. 8.3
  • Sones @ 0.125-In. SP @ 5 Ft. 8.3
  • Sones @ 0.250-In. SP @ 5 Ft. 7.9
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Mounting Position Horizontal
  • Motor Type Shaded Pole
  • Wheel Material Plastic
  • Watts 348
  • Speed Control 1DGV2
  • Voltage 115
  • Grille Color White
  • Motor Insulation Class B
  • Grille Material Aluminum
  • Number of Speeds 1
  • Dimension B 14-3/8"
  • Standards UL/cUL 507, AMCA Air and Sound
  • Dimension D 10"
  • Dimension A 18"
  • Dimension E 8"
  • Insulated Yes
  • Housing Length 18"
  • Housing Width 14-3/8"
  • Housing Height 14-1/2"
  • Discharge Height 8"
  • Discharge Width 10"
  • Grille Width 16-3/8"
  • Grille Length 19-3/8"
  • Max. Inlet Temp. 104 Degrees F
  • Singlewide / Doublewide Singlewide
  • Recommended Accessories 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list