Skip Content
CEILING VENTILATOR,70 CFM,115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,70 CFM,115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1UBH6
  • Mfr. Model # 1UBH6
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1457
  • Shipping Weight 10.64 lbs

Product Details

Silent Low-Profile Ceiling Ventilator, 70 CFM, 115 Volt

Technical Specs

  • CFM @ 0.000-In. SP 77
  • CFM @ 0.100-In. SP 75
  • CFM @ 0.125-In. SP 68
  • CFM @ 0.250-In. SP 54
  • CFM @ 0.200-In. SP 61
  • CFM @ 0.375-In. SP 49
  • CFM @ 0.500-In. SP 39
  • For Use With General Ventilation Applications
  • Item Ceiling Ventilator
  • Full Load Amps 0.16
  • Includes Backdraft damper
  • Motor RPM 675
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 1.2
  • Sones @ 0.100-In. SP @ 5 Ft. 1.4
  • Sones @ 0.125-In. SP @ 5 Ft. 1.4
  • Sones @ 0.250-In. SP @ 5 Ft. 1.4
  • Motor Enclosure Open Dripproof
  • Housing Material Galvanized Steel
  • Hz 60
  • Mounting Position Horizontal
  • Speed Control 1DGV1
  • Voltage 115
  • Motor Type Shaded Pole
  • Wheel Material Plastic
  • Grille Color White
  • Watts 45
  • Grille Material Polystyrene
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-1/2"
  • Standards UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
  • Dimension D 6"
  • Dimension A 13-7/8"
  • Dimension E 1-1/4"
  • Insulated No
  • Housing Length 13-7/8"
  • Housing Width 11-1/2"
  • Duct Dia. 6"
  • Housing Height 7"
  • Discharge Dia. 6"
  • Grille Length 14-7/8"
  • Grille Width 13-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list