CEILING VENTILATOR,390 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,390 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AE74
  • Mfr. Model # 5AE74
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.25 lbs

Technical Specs

  • CFM @ 0.000-In. SP 410
  • CFM @ 0.100-In. SP 395
  • CFM @ 0.125-In. SP 391
  • CFM @ 0.250-In. SP 368
  • CFM @ 0.500-In. SP 325
  • CFM @ 0.375-In. SP 345
  • For Use With General Ventilation Applications
  • CFM @ 0.625-In. SP 307
  • CFM @ 0.750-In. SP 279
  • Full Load Amps 1.3
  • Includes Backdraft Damper
  • Item Ceiling Ventilator
  • Motor RPM 1,350
  • Sones @ 0.000-In. SP @ 5 Ft. 4.4
  • Phase 1
  • Housing Material Galvanized Steel
  • Sones @ 0.125-In. SP @ 5 Ft. 4.4
  • Sones @ 0.250-In. SP @ 5 Ft. 4.5
  • Sones @ 0.100-In. SP @ 5 Ft. 4.4
  • Hz 60
  • Mounting Position Horizontal
  • Motor Type Shaded Pole
  • Motor Enclosure Open Dripproof
  • Speed Control 1DGV1
  • Watts 135
  • Grille Color White
  • Voltage 115
  • Wheel Material Plastic
  • Grille Material Polystyrene
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-7/8"
  • Standards UL/cUL 507, AMCA Air and Sound
  • Dimension A 14"
  • Dimension D 8"
  • Insulated Yes
  • Dimension E 8"
  • Housing Width 11-7/8"
  • Housing Length 14"
  • Housing Height 11-1/4"
  • Discharge Height 8"
  • Discharge Width 8"
  • Grille Length 14-7/8"
  • Singlewide / Doublewide Singlewide
  • Max. Inlet Temp. 104 Degrees F
  • Grille Width 13-1/4"
  • Recommended Accessories 3DPF8, 3DPG1, 6WZP3, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list