Skip Content
CEILING VENTILATOR,290 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,290 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AE73
  • Mfr. Model # 5AE73
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.8 lbs

Technical Specs

  • CFM @ 0.000-In. SP 315
  • CFM @ 0.125-In. SP 287
  • CFM @ 0.100-In. SP 293
  • CFM @ 0.250-In. SP 257
  • CFM @ 0.500-In. SP 207
  • CFM @ 0.625-In. SP 175
  • CFM @ 0.750-In. SP 124
  • CFM @ 0.375-In. SP 231
  • Full Load Amps 0.7
  • For Use With General Ventilation Applications
  • Item Ceiling Ventilator
  • Includes Backdraft Damper
  • Motor RPM 1,050
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Sones @ 0.000-In. SP @ 5 Ft. 2.4
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 2.5
  • Sones @ 0.250-In. SP @ 5 Ft. 2.8
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure Open Dripproof
  • Motor Type Shaded Pole
  • Mounting Position Horizontal
  • Speed Control 1DGV1
  • Voltage 115
  • Watts 81
  • Grille Material Polystyrene
  • Grille Color White
  • Wheel Material Plastic
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 11-7/8"
  • Standards UL/cUL 507, AMCA Air and Sound
  • Dimension A 14"
  • Dimension D 8"
  • Insulated Yes
  • Dimension E 8"
  • Housing Width 11-7/8"
  • Housing Height 11-1/4"
  • Housing Length 14"
  • Discharge Height 8"
  • Discharge Width 8"
  • Grille Length 14-7/8"
  • Grille Width 13-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Singlewide / Doublewide Singlewide
  • Recommended Accessories 3DPF8, 3DPG1, 6WZP3, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list