CEILING VENTILATOR,150 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,150 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AE69
  • Mfr. Model # 5AE69
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1457
  • Shipping Weight 11.6 lbs

Product Details

Silent Low-Profile Ceiling Ventilator, 150 CFM, 115 Volt

Technical Specs

  • CFM @ 0.000-In. SP 160
  • CFM @ 0.100-In. SP 156
  • CFM @ 0.125-In. SP 155
  • CFM @ 0.250-In. SP 154
  • CFM @ 0.375-In. SP 152
  • CFM @ 0.500-In. SP 149
  • CFM @ 0.625-In. SP 147
  • For Use With General Ventilation Applications
  • CFM @ 0.750-In. SP 138
  • Full Load Amps 1.70
  • CFM @ 1.000-In. SP 92
  • Includes Backdraft damper
  • Item Ceiling Ventilator
  • Motor RPM 1,050
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 2.3
  • Sones @ 0.125-In. SP @ 5 Ft. 2.4
  • Sones @ 0.250-In. SP @ 5 Ft. 3.0
  • Sones @ 0.100-In. SP @ 5 Ft. 2.5
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Dripproof
  • Hz 60
  • Motor Type Shaded Pole
  • Speed Control 1DGV1
  • Mounting Position Horizontal
  • Voltage 115
  • Watts 129
  • Grille Color White
  • Wheel Material Plastic
  • Grille Material Polystyrene
  • Motor Insulation Class B
  • CFM @ 0.875-In. SP 123
  • Number of Speeds 1
  • Dimension B 11-1/2"
  • Standards UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
  • Dimension A 13-7/8"
  • Dimension D 6"
  • Insulated No
  • Dimension E 1-1/4"
  • Housing Width 11-1/2"
  • Housing Length 13-7/8"
  • Duct Dia. 6"
  • Housing Height 7"
  • Discharge Dia. 6"
  • Grille Width 13-1/4"
  • Grille Length 14-7/8"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list