CEILING VENTILATOR,110 CFM,115 VOLT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CEILING VENTILATOR,110 CFM,115 VOLT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN1UBH8
  • Mfr. Model # 1UBH8
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1457
  • Shipping Weight 11.12 lbs

Product Details

Silent Low-Profile Ceiling Ventilator, 110 CFM, 115 Volt

Technical Specs

  • CFM @ 0.200-In. SP 101
  • CFM @ 0.100-In. SP 114
  • CFM @ 0.000-In. SP 133
  • CFM @ 0.250-In. SP 97
  • CFM @ 0.375-In. SP 95
  • CFM @ 0.500-In. SP 94
  • CFM @ 0.625-In. SP 91
  • CFM @ 0.875-In. SP 72
  • CFM @ 1.000-In. SP 50
  • CFM @ 0.750-In. SP 85
  • For Use With General Ventilation Applications
  • CFM @ 0.125-In. SP 110
  • Item Ceiling Ventilator
  • Includes Backdraft damper
  • Full Load Amps 1.14
  • Sones @ 0.000-In. SP @ 5 Ft. 1.5
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Phase 1
  • Sones @ 0.125-In. SP @ 5 Ft. 1.6
  • Motor RPM 950
  • Hz 60
  • Sones @ 0.250-In. SP @ 5 Ft. 2.0
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Drip Proof
  • Motor Type Shaded Pole
  • Mounting Position Horizontal
  • Speed Control 1DGV1
  • Wheel Material Plastic
  • Voltage 115
  • Grille Color White
  • Watts 80
  • Grille Material Polystyrene
  • Motor Insulation Class B
  • Number of Speeds 1
  • Standards UL/cUL 507, AMCA Air and Sound, CSA Certified Motor
  • Housing Length 13-7/8"
  • Housing Width 11-1/2"
  • Duct Dia. 6
  • Grille Length 14-7/8"
  • Grille Width 13-1/4"
  • Housing Height 7"
  • Recommended Accessories 3DPF8, 3DPG1, 3AZF9, 3AZG1, 48C172
  • Max. Inlet Temp. 104 Degrees F
  • Dimension B 11-1/2"
  • Dimension A 13-7/8"
  • Dimension D 6"
  • Dimension E 1-1/4"
  • Insulated No
  • Discharge Dia. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list