Skip Content
CEILING VENTILATOR,110 CFM,115 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CEILING VENTILATOR,110 CFM,115 V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AE70
  • Mfr. Model # 5AE70
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.95 lbs

Technical Specs

  • CFM @ 0.125-In. SP 106
  • CFM @ 0.000-In. SP 119
  • CFM @ 0.100-In. SP 110
  • Includes Backdraft Damper
  • For Use With General Ventilation Applications
  • CFM @ 0.250-In. SP 88
  • Full Load Amps 0.6
  • Item Ceiling Ventilator
  • Motor RPM 950
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 0.8
  • Hz 60
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Dripproof
  • Motor Type Shaded Pole
  • Sones @ 0.100-In. SP @ 5 Ft. 0.8
  • Sones @ 0.250-In. SP @ 5 Ft. 1.1
  • Sones @ 0.125-In. SP @ 5 Ft. 0.1
  • Mounting Position Horizontal
  • Speed Control 1DVG1
  • Voltage 115
  • Watts 49
  • Wheel Material Plastic
  • Grille Color White
  • Motor Insulation Class B
  • Grille Material Polystyrene
  • Number of Speeds 1
  • Dimension B 10-5/8"
  • Standards UL/cUL 507, AMCA Air and Sound
  • Dimension A 13-1/4"
  • Dimension D 8"
  • Dimension E 6"
  • Insulated Yes
  • Housing Length 13-1/4"
  • Housing Width 10-5/8"
  • Discharge Height 6"
  • Housing Height 9"
  • Discharge Width 8"
  • Grille Length 14-7/8"
  • Singlewide / Doublewide Singlewide
  • Grille Width 13-1/4"
  • Max. Inlet Temp. 104 Degrees F
  • Recommended Accessories 3DPF7, 3DPF9, 3AZF9, 3AZG1, 6WZP2, 48C172

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list